Locknut and Locking Device
Inner diameter | 162 mm |
---|---|
Outer diameter | 214.325 mm |
Logistics dimensions (L x W x H) | 3,71x214,32x214,32 mm |
---|---|
Logistic Weight | 350 g |
Inner diameter | 162 mm |
Outer diameter | 214.325 mm |
Series | w |
Width | 3.708 mm |
Usually arrives within 14 working days