Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857482 LOCK WASHER MB20
PTN 857482 LOCK WASHER MB20
MB Washer
References
ptn:
MB20
rubix:
218A1388
manufacturer :
857482
ean:
3660338127366
Technical specifications
Inner diameter
100
mm
Outer diameter
142
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857482 LOCK WASHER MB20
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
142
mm
Series
MB
Material
Steel
Weight
0.0765
kg
Width
1.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.00
excl. VAT
/ 25
pieces
£
78.00
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
PTN 857463 LOCK WASHER MB1
PTN 857498 LOCK WASHER MB38
SKF SLEEVE LOCKNUT / WASHER MB13
FAG LOCKING WASHER MB27
MB22-AKN LOCK WASHER MB 22
PTN 857469 LOCK WASHER MB7
SKF LOCKING WASHER W 22
SKF LOCKING WASHER W 02
SNR FR200X13,5X5 PLUMMER BLOCK ACCESSORIES
MB38-AKN LOCK WASHER MB 38
SKF LOCKING WASHER W10
FAG MB10-A SECURING PLATE
SNR FR140X16X5 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 20
FAG LOCKING WASHER MB15