References
SNR:FR200X13,5X5
Rubix:206A3655
Manufacturer :FR.200X13,5X5
EAN:3413520641894

Documents
Product details : SNR FR200X13,5X5 PLUMMER BLOCK ACCESSORIES
Technical specifications
Attributes
| Outer diameter | 2000 mm |
|---|---|
| Weight | 0 kg |
| Width | 13.5 mm |
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
- Delivery usually within ( 3 ) days
