References
PTN:MB22
Rubix:218A1390
Manufacturer :857484
EAN:3660338127380




Documents
Product details : PTN 857484 LOCK WASHER MB22
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 154 mm |
| Material | steel |
| Weight | 0.094 kg |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Usually arrives within 14 working days
