References
FAG:MB7
Rubix:158A8715
Manufacturer :0167000400000
EAN:4026677666772

Product details : FAG MB7 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 57 mm |
| Material | steel |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ 10 pieces
£ 15.12 incl. VAT
- Delivery usually within ( 7 ) days
