Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB30
FAG LOCKING WASHER MB30
Securing plate
References
fag:
MB30
rubix:
158A8709
manufacturer :
0382811800000
ean:
4012801052740
Technical specifications
Inner diameter
150
mm
Outer diameter
205
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB30
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
205
x
205
mm
Logistic Weight
148
g
Inner diameter
150
mm
Outer diameter
205
mm
Series
MB
Material
Steel
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.01
excl. VAT
/
Each
£
22.81
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
MB31-AKN LOCK WASHER MB 31
FAG LOCKING WASHER MB2
SNR FR120X11X4 PLUMMER BLOCK ACCESSORIES
SKF W28 LOCKING WASHER
SKF LOCKING WASHER MB25
SNR FR110X10,5X4 PLUMMER BLOCK ACCESSORIES
TIMKEN MB13 LOCK WASHER
FAG MBL40 SECURING PLATE
SKF LOCKING WASHER MB 23
MB9-AKN LOCK WASHER MB 9
SNR FR200X21X6 PLUMMER BLOCK ACCESSORIES
TIMKEN MB19 LOCK WASHER
FAG LOCKING WASHER MB3
SKF LOCKING WASHER MBL 38
SNR FR110X4X3 PLUMMER BLOCK ACCESSORIES