Grooved and lock nut SKF KMTA 13, Female thread: M 65x1,5 | Nominal diameter (metric): 65 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 13
Rubix:132A3602
Manufacturer :11086
EAN:7316577655271

Documents
Product details : SKF LOCK NUT KMTA 13
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x88x65 mm |
|---|---|
| Logistic Weight | 480 g |
| Nominal diameter (metric) | 65 mm |
| Female thread | m 65x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 88 mm |
| Diameter across flats | 65 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 138.08 excl. VAT
/ Each
£ 165.70 incl. VAT
- Usually arrives within 14 working days
