Grooved and lock nut AKN from MECALINE KMTA24-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:KMTA24-AKN
Rubix:239A0689
Manufacturer :890826
EAN:4055953270778

Documents
Product details : KMTA24-AKN LOCK NUT KMTA 24
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut, heavy duty, with three radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 120 mm |
|---|---|
| Female thread | m120x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 155 mm |
| Diameter across flats | 122 mm |
| Weight | 1.85 kg |
Show UNSPSC/ECL@SS
£ 292.55 excl. VAT
/ Each
£ 351.06 incl. VAT
- Usually arrives within 14 working days
