Grooved and lock nut SNR KM18, Female thread: M90x2

Lock Nut

See technical informationSee documents
References
SNR:KM18
Rubix:205A4569
EAN:3413520529482
brand logo
Technical specifications
Female threadm90x2
See all Specifications
Documents

Product details : SNR KM18 ACCESSORIES


Technical specifications


Attributes
Logistics dimensions (L x W x H)123x123x35 mm
Logistic Weight600 g
Female threadm90x2
Thread-cutting pitch2 mm
Outer diameter120 mm
Weight0.56 kg
Show UNSPSC/ECL@SS
£ 16.58 excl. VAT
/ Each
£ 19.90 incl. VAT
  • Delivery usually within ( 3 ) days