References
SNR:KM21
Rubix:205A4573
EAN:3413520529529

Documents
Product details : SNR KM21 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x33 mm |
|---|---|
| Logistic Weight | 905 g |
| Female thread | m105x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 140 mm |
| Weight | 0.85 kg |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ Each
£ 26.04 incl. VAT
- Delivery usually within ( 3 ) days
