Grooved and lock nut SKF KML 24, Female thread: M 120x2 | Nominal diameter (metric): 120 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KML 24
Rubix:105A8677
Manufacturer :11067
EAN:7316570314472

Documents
Product details : SKF LOCK NUT KML 24
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 690 g |
|---|---|
| Nominal diameter (metric) | 120 mm |
| Female thread | m 120x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 145 mm |
| Diameter across flats | 120 mm |
| Weight | 0.69 kg |
Show UNSPSC/ECL@SS
£ 105.38 excl. VAT
/ Each
£ 126.46 incl. VAT
- Usually arrives within 14 working days
