References
SNR:KM23
Rubix:205A4575
EAN:3413520529543

Documents
Product details : SNR KM23 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x35 mm |
|---|---|
| Logistic Weight | 1054 g |
| Female thread | m115x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 150 mm |
| Weight | 1.01 kg |
Show UNSPSC/ECL@SS
£ 37.25 excl. VAT
/ Each
£ 44.70 incl. VAT
- Usually arrives within 14 working days
