Grooved and lock nut FAG KM26, Female thread: M130x2 | Nominal diameter (metric): 165 mm

Locknut

See technical information

References

FAG:KM26
Rubix:157A9973
Manufacturer :0167320220000
EAN:4012801222983
brand logo

Technical specifications

Nominal diameter (metric)165 mm
Female threadm130x2
See all Specifications

Product details : FAG KM26 LOCKNUT


Locknuts KM, main dimensions to DIN 981

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x165x165 mm
Logistic Weight1300 g
Nominal diameter (metric)165 mm
Female threadm130x2
Materialsteel
Outer diameter165 mm
Diameter across flats130 mm
£ 95.50 excl. VAT
/ Each
£ 114.60 incl. VAT
  • Delivery usually within ( 7 ) days