Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
NSK LOCK NUT KM0
Grooved and lock nut NSK AN00, Nominal diameter (metric): 10 mm
NSK Groove Nut AN
References
nsk:
AN00
rubix:
106A0160
ean:
00747023128259
Technical specifications
Nominal diameter (metric)
10
mm
See all Specifications
Product details
Technical specifications
Product details : NSK LOCK NUT KM0
Nut for rolling bearings (for adaptors and shafts).
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Outer diameter
18
mm
Diameter across flats
10
mm
Width
4
mm
Series
AN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR TBP40, Nominal diameter (metric): 40 mm
Grooved and lock nut Timken KM 15, Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KMT 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut FAG HM3088, Female thread: Tr440X5 | Nominal diameter (metric): 520 mm
Grooved and lock nut SKF KML 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SKF KM 0, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SKF KMFE 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut AKN from MECALINE KM0-AKN, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SKF HM 58 T, Nominal diameter (metric): 290 mm
Grooved and lock nut INA AM25, Female thread: M25X1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE KM36-AKN, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SNR KM18, Female thread: M90x2
Grooved and lock nut AKN from MECALINE HML47T-AKN, Female thread: Tr 235x4 | Nominal diameter (metric): 235 mm
Grooved and lock nut AKN from MECALINE HM60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut FAG KM15, Female thread: M75x2 | Nominal diameter (metric): 98 mm