CLAMP NUTS
Nominal diameter (metric) | 110 mm |
---|---|
Female thread | M110x2 |
Nominal diameter (metric) | 110 mm |
---|---|
Female thread | M110x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 145 mm |
Diameter across flats | 133 mm |
Width | 22 mm |
Weight | 1.09 kg |
Series | ZM110 |
Usually arrives within 14 working days