Grooved and lock nut SKF N 05, Female thread: G 24,613 mm; 32 Gänge/Zoll | Nominal diameter (metric): 24.613 mm
Lock Nut
See technical informationReferences
SKF:N 05
Rubix:106A1859
EAN:7316571278735


Technical specifications
| Nominal diameter (metric) | 24.613 mm |
|---|---|
| Female thread | g 24,613 mm; 32 gänge/zoll |
Product details : SKF LOCK NUT N 05
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Nominal diameter (metric) | 24.613 mm |
| Female thread | g 24,613 mm; 32 gänge/zoll |
| Thread-cutting pitch | 0.794 mm |
| Outer diameter | 39.827 mm |
| Diameter across flats | 4.521 mm |
| Weight | 0.055 kg |
Show UNSPSC/ECL@SS
£ 8.79 excl. VAT
/ Each
£ 10.55 incl. VAT
- Delivery usually within ( 3 ) days