References
Schaeffler:LOCKNUT-HOOK-KM17
Rubix:386A7182
Manufacturer :0390567670000
EAN:4012802117172

Documents
Product details : SCHAEFFLER LOCKNUT-HOOK-KM17 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
| Logistic Weight | 745 g |
|---|---|
| Opening | 17 |
| Length | 335 mm |
| Type | hook wrench |
Show UNSPSC/ECL@SS
£ 44.26 excl. VAT
/ Each
£ 53.11 incl. VAT
- Usually arrives within 14 working days
