References
Gedore:534 12
Rubix:80018537
Manufacturer :6512220
EAN:4010886651223

Product details : 12MM KNUCKLE SPANNER
Combination swivel head wrench 12 mm Slim pattern, with free moving socket wrench With hole for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Opening | 12 |
| Length | 198 mm |
| Type | combination wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 30.40 excl. VAT
/ Each
£ 36.48 incl. VAT
- Delivery usually within ( 8 ) days
