References
Gedore:6 5,5x7
Rubix:118A8357
Manufacturer :6063750
EAN:4010886606377

Product details : GEDORE OPEN END WRENCH 6 5,5X7
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 5.5x7 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Opening | 5,5x7 |
| Length | 122 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.06 excl. VAT
/ Each
£ 6.07 incl. VAT
- Delivery usually within ( 8 ) days
