FACOM RING WRENCH 55.8AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
See technical informationReferences
Facom:55.8AVSE
Rubix:1234120
EAN:3148511123164



Product details : FACOM RING WRENCH 55.8AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Packaged dimensions (D x W x H) | 154x25x19 mm |
| Package weight | 64 g |
| Opening | 8 |
| Length | 150 mm |
| Type | box wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- Delivery usually within ( 14 ) days
