References
Loctite:660 ACC 50ML EGFD
Rubix:304141B
Manufacturer :267328
EAN:3255460146868

Documents
Product details : LOCTITE 660 QUICKMETAL LARGE GAP FILL 50ML 267328
LOCTITE 660 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps occurs such with worn parts, without the need for remachining. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. This product exhibits excellent gap cure characteristics and is also suitable for retaining shims.
Strengths
Your Benefits:
Ideal for repairing worn parts without remachining
Enables re-use of worn bearing seats, keys, splines or tapers
Suitable for retaining shims
P1 NSF Reg. No.: 123704
Ideal for repairing worn parts without remachining
Enables re-use of worn bearing seats, keys, splines or tapers
Suitable for retaining shims
P1 NSF Reg. No.: 123704
Applications
Retaining Compound - high strength. Gap filling. For repair of worn-out seats, keys, splines, bearings or tapers without remachining.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 92x45x223 mm |
|---|---|
| Volume | 50 ml |
| Drying time | 15 min |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 61.22 excl. VAT
/ Each
£ 73.46 incl. VAT
- In stock: Next day delivery