LOCTITE 577 FAST CURE MEDIUM STRENGTH PIPE SEAL 250ML 2068187
Threadsealant AN
See technical informationSee documentsReferences
Loctite:577 TTL 250ML EGFD
Rubix:315569
Manufacturer :2068187
EAN:5010266011943



Documents
Product details : LOCTITE 577 FAST CURE MEDIUM STRENGTH PIPE SEAL 250ML 2068187
LOCTITE 577 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or block systems by shredding. Suitable for fast application at low temperatures. It has excellent chemical and thermal resistance and offers less migration of liquid product after application to the part.
Strengths
The all-rounder - general purpose liquid thread sealant for sealing metal thread
Suitable for metal threads only
Instant low pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration-induced loosening
P1 NSF Reg. No.: 123001
DVGW Approval (EN 751-1): NG-5146AR0621
WRAS Approval (BS 6920): 0711506
Suitable for metal threads only
Instant low pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration-induced loosening
P1 NSF Reg. No.: 123001
DVGW Approval (EN 751-1): NG-5146AR0621
WRAS Approval (BS 6920): 0711506
Applications
Thread Sealant - medium strength. General purpose. For overhead applications and fast application at low temperatures. Slow curing.
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Weight | 250 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 122.22 excl. VAT
/ Each
£ 146.66 incl. VAT
- In stock: Next day delivery