LOCTITE 577 FAST CURE MEDIUM STRENGTH PIPE SEAL 50ML 2068186

Threadsealant AN

See technical informationSee documents

References

Loctite:577 ACC 50ML EGFD
Rubix:315568
Manufacturer :2068186
EAN:5010266011967
LOCTITE 577 ACC 50ML EGFD
brand logo

Technical specifications

Documents

Product details : LOCTITE 577 FAST CURE MEDIUM STRENGTH PIPE SEAL 50ML 2068186


LOCTITE 577 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or block systems by shredding. Suitable for fast application at low temperatures. It has excellent chemical and thermal resistance and offers less migration of liquid product after application to the part.

Strengths

The all-rounder - general purpose liquid thread sealant for sealing metal thread
Suitable for metal threads only
Instant low pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration-induced loosening
P1 NSF Reg. No.: 123001
DVGW Approval (EN 751-1): NG-5146AR0621
WRAS Approval (BS 6920): 0711506

Applications

Thread Sealant - medium strength. General purpose. For overhead applications and fast application at low temperatures. Slow curing.
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)45x50x272 mm
Volume50 ml
Min. temperature-55 °C
Max. temperature150 °C
£ 31.75 excl. VAT
/ Each
£ 38.10 incl. VAT
  • In stock: Next day delivery