References
Loctite:243 BO 10ML DE/FR/NL
Rubix:304431
Manufacturer :1918244
EAN:5010266009094

Documents
Product details : LOCTITE 243 THREAD LOCKING 10ML
LOCTITE 243 is a general purpose threadlocker of medium bond strength. This threadlocker secures and seal bolts, nuts and studs to prevent loosening due to vibration. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids.
Strengths
Your Benefits:
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to tolerate minor contamination by industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools for servicing
P1 NSF Reg. No.: 123000
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to tolerate minor contamination by industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools for servicing
P1 NSF Reg. No.: 123000
Applications
Threadlocking Adhesive - medium strength. General purpose. Suitable for all metal threaded assemblies.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 31,500x35x197,500 mm |
|---|---|
| Volume | 10 ml |
| Drying time | 10 min |
| Weight | 11 g |
| Min. temperature | -55 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 13.05 excl. VAT
/ Each
£ 15.66 incl. VAT
- In stock: Next day delivery