LOCTITE 638 HIGH STRENGTH FAST CURE 250ML 1803042


Retaining AN

References
loctite:638 BO 250ML EGFD
rubix:304136
manufacturer :1803042
ean:5010266006437

Product details : LOCTITE 638 HIGH STRENGTH FAST CURE 250ML 1803042


LOCTITE 638 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps can approach 0.25 mm. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents looseningand leakage due to shock and vibration. It not only works on active metals but also on passive substrates, exhibiting robust cure performance. The product offers high-temperature performanceand good oil tolerance, and tolerates minor surface contaminants.

Strengths

High temperature resistance
Tolerates minor contaminants, including industrial oils
High strength on all metals, including passive substrates (e.g. stainless steel)
Ideal for shafts, gears, pulleys and similar cylindrical parts
P1 NSF Reg. No.: 123010
DVGW Approval (EN 751-1): NG-5146AR0619
WRAS Approval (BS 6920): 0511518

Applications

Retaining Compound - high strength. General purpose. Fast curing.
brand logo
brand logo

Technical specifications


Attributes
Capacity250 ml
Drying time4 min
Min. temperature-55 °C
Max. temperature180 °C
Show UNSPSC/ECL@SS
£ 248.03 excl. VAT
/ Each
£ 297.64 incl. VAT
  • In stock: Next day delivery