SPARTEX 829236 FIXROUL BLOC PLUS FOR CYLINDRICAL RETAIN/G CAP G 50
Fixroul bloc plus cylindrical fixing product
See technical informationSee documentsReferences
Spartex:829236
Rubix:217A3645
EAN:3660338048234



Documents
Product details : SPARTEX 829236 FIXROUL BLOC PLUS FOR CYLINDRICAL RETAIN/G CAP G 50
Applications: Particularly suitable for bearings mounted in their housings or shafts.
.
Useful when you want to fill a gap. .
Colour: Green. .
Characteristics: .
Base: anaerobic adhesive (dry in the absence of air and metal presence). .
Resistance class: Strong. .
Viscosity: 2200 to 3400 mPa.s .
Permissible temperature after polymerization: -50°C to +200°C .
Setting time on M10 steel screw: 60-90mn .
Setting time M10 Brass bolt: < 10mn .
Final strength: 24 hours. .
Maximum clearance: 0.4 mm .
Shear strength (DIN 54452): 26-45N/mm2 .
Packaging: 50g bottle .
German made.
Useful when you want to fill a gap. .
Colour: Green. .
Characteristics: .
Base: anaerobic adhesive (dry in the absence of air and metal presence). .
Resistance class: Strong. .
Viscosity: 2200 to 3400 mPa.s .
Permissible temperature after polymerization: -50°C to +200°C .
Setting time on M10 steel screw: 60-90mn .
Setting time M10 Brass bolt: < 10mn .
Final strength: 24 hours. .
Maximum clearance: 0.4 mm .
Shear strength (DIN 54452): 26-45N/mm2 .
Packaging: 50g bottle .
German made.
Strengths
Strong resistance up to 200°C
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
- In stock: Next day delivery
