LOCTITE AA 352 UV ADHESIVE 50ML 135412
Loctite AA 352 Light Cure Adhesive
See technical informationSee documentsReferences
Loctite:352X50ML
Rubix:127A3972
Manufacturer :135412
EAN:0079340352414

Documents
Product details : LOCTITE AA 352 UV ADHESIVE 50ML 135412
LOCTITE AA 352 is a transparent, amber, UV light/activator-cured, acrylic adhesive with good resistance to chemicals and high humidity. It is ideal for glass, metals and ceramics.
LOCTITE AA 352 is a transparent, amber, acrylic adhesive cured by activator and UV light. It is designed for applications that require the prevention of uncured anaerobic adhesive migrating from the joint.
LOCTITE AA 352 is a transparent, amber, acrylic adhesive cured by activator and UV light. It is designed for applications that require the prevention of uncured anaerobic adhesive migrating from the joint.
Strengths
Prevents uncured anaerobic adhesive migration.
Cures on demand.
Resistant to humidity and chemicals.
Toughened bond.
Ideal for glass, metals and ceramics.
Cures on demand.
Resistant to humidity and chemicals.
Toughened bond.
Ideal for glass, metals and ceramics.
Applications
Ideal for the tough bonding of glass, metals and ceramics.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 50 ml |
| Min. temperature | -40 °C |
| Drying time | 0.17 min |
Show UNSPSC/ECL@SS
£ 96.69 excl. VAT
/ Each
£ 116.03 incl. VAT
- Usually arrives within 14 working days