• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,847)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(431)
  • Adhesives for fastening(79)
  • Accessories for adhesives(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
Glues and Adhesives liquid
3M BMC SPRAY MOUNT ADHESIVE 400ML

3M BMC SPRAY MOUNT ADHESIVE 400ML


Ahesive spray

References
3m:7000116727
rubix:4520774
brand logo
brand logo
Technical specifications
ColourColourless
Security form

Product details
Technical specifications

Product details : 3M BMC SPRAY MOUNT ADHESIVE 400ML


Technical specifications


Attributes
ColourColourless
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
  • Sold out

Check our products from related categories

LOCTITE 2063258 3421 EPOXY 200ML3M 41050W SCOTCH-WELD EPOXY ADHESIVE DP410 50MLLOCTITE 574 FLANGE SEALANT 160ML 2345383M SCOTCH-WELD EPOXY ADHESIVE 2216 GREY PART B/A 135 MLLOCTITE 603 HIGH STRENGTH LOW VISCOSITY OIL TOLERANT 50ML 142442LOCTITE 2056902 9489.50 HYSOL 2PART ADHESIVE 50MLLOCTITE 6300 HEALTH & SAFETY FRIENDLY HIGH STRENGTH 50ML 1949014LOCTITE 661 UV CURE VERSION OF 648 250ML 195783LOCTITE AA 322 UV PLASTIC TO METAL BONDER 250ML 883013M POLYURETHANE SEAM SEALER GREY 310 ML CARTRIDGE 08684LOCTITE 640 HIGH STRENGTH HIGH TEMPERATURE SLOW CURE 250ML 601401LOCTITE AA 3926 UV MEDICAL ADHESIVE 25ML 1171008LOCTITE 510 LIQUID GASKET HIGH TEMP 50MLLOCTITE EA 3425 A&B (1:1) DUAL CARTRIDGE 50ML 20630453M 550FC PU SEALANT GREY 310ML

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories