Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
Ball Bearing Carriage
References
ina:
KWVE25-B-H-V1-G4
rubix:
109A0416
manufacturer :
0114018850250
ean:
4054371173012
Technical specifications
Precision
G4
Width
48
mm
Length
83.3
mm
See all Specifications
Product details
Technical specifications
Product details : INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
680
g
Precision
G4
Width
48
mm
Length
83.3
mm
Height on rail
40
mm
Model
KWVE25
Material
Steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.06
excl. VAT
/
Each
£
82.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA KWVE25-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 35 B H G3 V1
NSK NAH45ANZ LINEAR BEARING
SCHAEFFLER KWVE25-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-ESC-V1-G3 CARRIAGE-USE RAIL 125089500240
INA LINEAR CARRIAGE KWVE25-B-N-V2-G3
INA KWVE25-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE30-H-V1-G3 LINEAR BEARING 7730180240
INA LINEAR CARRIAGE KWSE20-H-V2-G3
NSK NAH20GMZ-K LINEAR CARRIAGE
INA KWVE45-B-SL-V1-G3 LINEAR CARRIAGE
INA KWVE15-B-H-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-SL-V1-G3 CARRIAGE KWVE 20 B SL G3 V1
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
NSK NAH55EMZ 55M LINEAR GUIDE