Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE30-B-HL-V1-G3 LINEAR CARRIER KWVE 30 B HL G3 V1
INA KWVE30-B-HL-V1-G3 LINEAR CARRIER KWVE 30 B HL G3 V1
Narrow Carriage
References
ina:
KWVE30-B-HL-V1-G3
rubix:
106A4003
manufacturer :
0199905530240
ean:
4054362995692
Technical specifications
Precision
g3
Width
60
mm
Length
127
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE30-B-HL-V1-G3 LINEAR CARRIER KWVE 30 B HL G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
1477
g
Precision
g3
Width
60
mm
Length
127
mm
Height on rail
45
mm
Model
kwve30
Material
steel
Design size
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.36
excl. VAT
/
Each
£
142.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWSE25-H-V2-G3 KWSE25HG3V2 LINEAR BEARING
NSK NAH45ANZ LINEAR BEARING
INA RWU65ELG2V3 LINEAR BLOCK
INA KWVE45-B-L-V2-G3 LINEAR CARRIAGE 180750880340
INA KWVE25-B-HL-V1-G3 LINEAR BEARING 127396000240
INA KWSE25-HL-V1-G3 LINEAR CARRIAGE KWSE 25 HL G3 V1
INA KWSE20-V2-G3 LINEAR CARRIAGE
INA KWVE20-B-V1-G4 LINEAR KWVE20BG4V1 BEARING
INA CARRIAGE-USEINA RAIL KWVE 15 B H G3 V1
INA LINEAR CARRIAGE KWVE35-B-V1-G4
INA KWVE20-B-V0-G3 LINEAR CARRIAGE
INA KWVE45-B-SNL-V1-G3 LINEAR CARRIAGE 201154310240
INA KWVE20-B-SN-V1-G3 LINEAR CARRIER
INA KWSE35-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE25-B-E-V1-G3 RECIRCULATING BALL BEARING CARRIAGE