INA KWVE35-B-HL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Narrow Carriage
See technical informationSee documentsReferences
INA:KWVE35-B-HL-V1-G3
Rubix:106A4126
Manufacturer :0200388950240
EAN:4054366339096




Documents
Product details : INA KWVE35-B-HL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 2464 g |
|---|---|
| Width | 70 mm |
| Length | 145 mm |
| Height on rail | 55 mm |
| Precision | g3 |
| Material | steel |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 134.60 excl. VAT
/ Each
£ 161.52 incl. VAT
- Delivery usually within ( 7 ) days
