Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
Narrow Carriage
References
ina:
KWVE20-B-S
rubix:
106A4101
ean:
4054362975816
Technical specifications
Width
44
mm
Length
71.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
Corrosion-resistant design possible, four row linear recirculating ball bearing and guideway assembly
Technical specifications
Attributes
Width
44
mm
Length
71.4
mm
Height on rail
30
mm
Model
kwve20
Material
steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.07
excl. VAT
/
Each
£
88.88
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
INA KWVE30-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE20-H-V1-G3 LINEAR CARRIAGE KWSE 20 H G3 V1
INA KWSE30-V1-G3 LINEAR BLOCKS KWSE 30 G3 V1
INA KWSE20-HL-V1-G3 LINEAR BEARING 28661610240
INA KWVE25-B-HL-V1-G3 LINEAR BEARING 127396000240
INA KWVE25-B-SL-V1-G4 LINEAR BALL BEARING CARRIAGE
INA KWVE-25BG3V2 KWVE25-B V2-G3 LINEAR CARRAIGE
INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
INA RWU45-E-HL-V2-G3 LINEAR ROLLER BEARING CARRIAGE
INA KWVE15-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
NSK NAH20GMZ-K LINEAR CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 20 W G3 V1
NSK LAW17ELZ LINEAR GUIDE
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
INA KWVE25-B-HL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE