Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 21 PIECE PERFO ACCESSORY AND HOOK KIT 14031418
BOTT 21 PIECE PERFO ACCESSORY AND HOOK KIT 14031418
perfo hook kit 21 piece WxDxH: 380x140x140mm zinc plated
References
bott:
14031418
rubix:
80175878
Product details
Technical specifications
Product details : BOTT 21 PIECE PERFO ACCESSORY AND HOOK KIT 14031418
perfo hook kit 21 piece. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finish: Zinc plated. WxDxH: 380x140x140mm
Technical specifications
Attributes
Height
140
mm
Depth
140
mm
Width
380
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.41
excl. VAT
/
Each
£
55.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SISERVDCTLXX SERVICE DUCT-130MM H X 410MM W X 55MM DSILVER
FACOM HOOK CKS.64A
BOTT 41010187.16 1.5M CUBIO BENCH OH KIT 15-05
SPARTEX SSDINSERT61C 100MM DEPTH DRAWER INSERT OPTION C
BOTT TOOL CARRIER 15001007
FACOM TOOL HOOK CKS.67A
SPARTEX SSDINSERT9D5 250MM DEPTH DRAWER INSERT OPTION D
GEDORE 1500 H 29-100 TOOL HOOK
SPARTEX SSDINSERT25B 125MM DEPTH DRAWER INSERT OPTION B
FACOM TOOL HOOK-7MM-9MM CKS.65A
BOTT SUPPORT CHANNELS 750MM 1 PAIR 41010026.16V
BOTT 100MM BIN STORAGE STRIP 14014043.16
BEAVERSWOOD MAGNETIC POCKET A6 VERTICAL PACK OF 10 MP6V/10
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
BOTT 900MM BIN STORAGE STRIP 14014045.16