perfo panel and hook kit with 2x 0.5M panels & 15 piece hook kit WxDxH: 500x200x1000mm RAL 7016
Type | Panel and Hook Kit |
---|---|
Length | 495 mm |
Height | 1000 mm |
Type | Panel and Hook Kit |
---|---|
Length | 495 mm |
Height | 1000 mm |
Material | Sheet Steel |
Colour | Grey |
Usually arrives within 14 working days