• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Machine tools(183)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,984)
  • Power generator(5)
  • Cleaning(546)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(61)
  • Storage(6,415)
See Equipment
  • Shelving / Racks / Storage bins(654)
  • Industrial furniture(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14025347.20 AVERO PERFO PANEL 1800X480H

BOTT 14025347.20 AVERO PERFO PANEL 1800X480H


Wall panel Bott

References
bott:14025347.2
rubix:213A9056
brand logo
brand logo

Product details
Technical specifications

Product details : BOTT 14025347.20 AVERO PERFO PANEL 1800X480H


Technical specifications


Attributes
No attributes to display for this product
£ 86.92 excl. VAT
/ Each
£ 104.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT 14025147.16 0.5M VERTICAL LOUVRE PAVELBOTT 14030014.16 457X990 LIGHT GREY LVRE PANEL WITH 26 PCE BKITBOTT 14030015.24 457MM X 990MM RED LVRE PANEL WITH 60 PCE BIN KITBOTT STOR KIT 3 BLUE 14030177.16BOTT PERFO COMBINATION PANEL 1486 X 457MM 14025156.11BOTT 14031421.16 PERFO PANEL SET AND 20 PIECE HOOK KITBOTT 14030016.16 457X1486 LIGHT GREY LVRE PANEL WITH 54 PCE BKITBOTT 14031422.19 PERFO PANEL SET AND 40 PIECE HOOK KITBOTT 14025148.16 1.0M VERTICAL LOUVRE PANELBOTT 14025118.24 1.5M HORIZONTAL PERFO PANELBOTT MINI KIT 3 YELLOW 14030166.16BOTT 14030012.16 457X495 LIGHT GREY LVRE PANEL WITH 32 PCE BKITBOTT 14030016.24 457MM X 1486MM RED LVRE PANEL WITH 54 PCE BIN KITBOTT 14025148.19 1.0M VERTICAL LOUVRE PANELBOTT 14030017.16 457X1486 LIGHT GREY LVRE PANEL WITH 87 PCE BKIT

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories