• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Machine tools(183)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,984)
  • Power generator(5)
  • Cleaning(546)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(61)
  • Storage(6,415)
See Equipment
  • Shelving / Racks / Storage bins(654)
  • Industrial furniture(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14030013.11 LOUVRE PANELS AND BIN KIT

BOTT 14030013.11 LOUVRE PANELS AND BIN KIT


Wall panel Bott

References
bott:14030013.11
rubix:80150320
brand logo
brand logo

Product details
Technical specifications

Product details : BOTT 14030013.11 LOUVRE PANELS AND BIN KIT


Technical specifications


Attributes
No attributes to display for this product
£ 136.56 excl. VAT
/ Each
£ 163.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT STOR KIT 2 RED 14030172.16BOTT 14030015.24 457MM X 990MM RED LVRE PANEL WITH 60 PCE BIN KITBOTT 14025140.24 1.5M HORIZONTAL LOUVRE PANELBOTT 14030013.24 475MM X 495MM RED LVRE PANEL WITH 45 PCE BIN KITBOTT 14031424.16 PERFO PANEL SET AND 60 PIECE HOOK KITBOTT 14031420.16 PERFO PANEL SET AND 15 PIECE HOOK KITBOTT 14025140.19 1.5M HORIZONTAL LOUVRE PANELBOTT MINI KIT 3 RED 14030164.16VBOTT MINI KIT 3 BLUE 14030165.16BOTT STOR KIT 2 BLUE 14030173.16BOTT 14025147.16 0.5M VERTICAL LOUVRE PAVELBOTT 14031424.24 PERFO PANEL SET AND 60 PIECE HOOK KITBOTT 14025139.24 1.0M HORIZONTAL LOUVRE PANELBOTT 14031421.24 PERFO PANEL SET AND 20 PIECE HOOK KITBOTT 14025140.16 1.5M HORIZONTAL LOUVRE PANEL

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories