• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Shelving / Racks / Storage bins(654)
  • Industrial furniture(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT PERFO COMBINATION PANEL 1486 X 457MM 14025156.11

BOTT PERFO COMBINATION PANEL 1486 X 457MM 14025156.11


Wall panel Bott

References
bott:14025156.11
rubix:80376981
brand logo
brand logo

Product details
Technical specifications

Product details : BOTT PERFO COMBINATION PANEL 1486 X 457MM 14025156.11


Technical specifications


Attributes
No attributes to display for this product
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT 14030017.24 457MM X 1486MM RED LVRE PANEL WITH 87 PCE BIN KITBOTT MINI KIT 3 RED 14030164.16VBOTT 14031420.24 PERFO PANEL SET AND 15 PIECE HOOK KITBOTT 14030016.24 457MM X 1486MM RED LVRE PANEL WITH 54 PCE BIN KITBOTT 14031420.19 PERFO PANEL SET AND 15 PIECE HOOK KITBOTT 14025140.19 1.5M HORIZONTAL LOUVRE PANELBOTT 14030013.24 475MM X 495MM RED LVRE PANEL WITH 45 PCE BIN KITBOTT 14030015.24 457MM X 990MM RED LVRE PANEL WITH 60 PCE BIN KITBOTT 14030016.11 LOUVRE PANEL 457 X1486MM & 54 BINSBOTT 14031424.19 PERFO PANEL SET AND 60 PIECE HOOK KITBOTT 14025140.24 1.5M HORIZONTAL LOUVRE PANELBOTT 14030016.19 457 X1486ANTHRACITE GREY LVRE PANEL+54 PCE BKITBOTT PERFORATED PANEL AND HOOK KIT 4 X 1.5M 14031424.11BOTT 14025148.24 1.0M VERTICAL LOUVRE PANELBOTT 14031420.16 PERFO PANEL SET AND 15 PIECE HOOK KIT

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories