MECALINE 862286 ANTIVIB. CYL. SUPPORT D25.5MM H30MM M6-1 STUD
Parallel blocks
See technical informationSee documentsReferences
Mecaline:862286
Rubix:218A1609
EAN:3660338170010



Documents
Product details : MECALINE 862286 ANTIVIB. CYL. SUPPORT D25.5MM H30MM M6-1 STUD
Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options
Strengths
Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C
Applications
These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.
Technical specifications
Attributes
| Model | 1 threaded rod |
|---|---|
| Material | rubber |
| Height | 30 mm |
| Outer diameter | 25.5 mm |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- Usually arrives within 14 working days
