Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Masking tapes
Masking tape
ULTRATAPE 00543850UL LOW TAC MASKING TAPE 38MM X 50M
ULTRATAPE 00543850UL LOW TAC MASKING TAPE 38MM X 50M
Low tack
References
ultratape:
00543850UL
rubix:
2008569
manufacturer :
00543850UL
Technical specifications
Width
38
mm
Length
50
m
Product details
Technical specifications
Product details : ULTRATAPE 00543850UL LOW TAC MASKING TAPE 38MM X 50M
Low tack masking tape suitable for stenciling on delicate surfaces. This tape is easy to tear, reposition and remove after use. Roll length 50m.
Technical specifications
Attributes
Width
38
mm
Length
50
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.68
excl. VAT
/
Each
£
3.22
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TESA 4309 50M 75MM BROWN 04309-00016-01
TESA 4338 50M 9MM GREEN 04338-00000-00
TESA 04329-00005-01 TAPE 4329PVI 50MM X 50M
3M 06301 SCOTCH FINE LINE TAPE GRN 6MMX55M 0.127MM
3M 50025 IMPACT STRIPPING TAPE 500 GREEN 1 INX10 YD
3M 06525 PRECISION MASKING TAPE GRN 6.35MMX55M
3M 110448 SCOTCH LOW ADHESION MASKING TAPE BEIGE 48MMX50M
3M 06405 VINYL TAPE 471+ INDIGO 6MMX32M 0.14MM
3M 101E 36X50 NEW GENERAL PURPOSE MASKING TAPE BEIGE 36MMX50M
3M 899250 POLYESTER TAPE GRN 51MMX66M 0.081MM
TESA 4338 50M 38MM GREEN 04338-00003-00
3M GENERAL PURPOSE MASKING TAPE 101E BEIGE 100 MM X 50 M
3M 401E24 PERFORMANCE MASKING TAPE BROWN 24MMX50M
ADVANCE AT6300 PAPER MASKING TAPE 36MM X 50M CREAM 153534
TESA 4304 50M 38MM BROWN 04304-00003-01