• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. OSRAM LAMP 64156

OSRAM LAMP 64156

Lamp

See technical information

References

Osram:64156
Rubix:126A0906
EAN:4050300016535
brand logo
brand logo

Technical specifications

Typeosram lamp 64156

Product details : OSRAM LAMP 64156


Technical specifications


Attributes
Typeosram lamp 64156
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLITE XCBZBLK XCITE TWIST LOCK BEZEL 222 BLACK (DIA)80 MMTIME GUARD PDWM1500 120 DEG WALL MOUNT PIR PRESENCE DETECTOR (H)86 MMETERNA BLEDPIRBK 7W LED IP44 BULKHEAD WITH PIR (H)265 MM X (W)115 MM XROEBUCK 898389 DEWALT TO ADAPTERTAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MMTIME GUARD PDSM1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (L)86 MM XTAMLITE XCBZPB XCITE TWIST LOCK BEZEL 222 P/BRASS (DIA)80 MMROEBUCK 898387 ADAPTERPORTWEST HV05 ILLUMINATED FLASHING ARMBAND YELLOWFUSION LUMINAIRES FSFRDTWH GU10 TILT FIRE RATED DOWNLIGHT WHITE (DIA)9TAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERSTAMLITE TAM-ET210 210VA TRANSFOMER (L)220 MM X (H)50 MM X (W)52 MMTAMLITE XCBZPC XCITE TWIST LOCK BEZEL 222 P/CHROME (DIA)80 MMTAMLITE TAM-ET150 150VA TRANSFOMER (L)165 MM X (H)46 MM X (W)47 MMCP ELECTRONICS GEFL BASIC SWITCHING LOW PROFILE IP40 FLUS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap