VARILIGHT LIGHT DIMMERS YT105 105VA TRANSFORMER (L)108 MM X (H)44 MM X
Low Voltage Transformers
See technical informationSee documentsReferences
Varilight:YT105
Rubix:234A8996

Documents
Product details : VARILIGHT LIGHT DIMMERS YT105 105VA TRANSFORMER (L)108 MM X (H)44 MM X
105VA Transformer (L)108 mm x (H)44 mm x (W)33 mm
Technical specifications
Attributes
| Type | low voltage transformer |
|---|---|
| Power | 105 W |
| For model | dimmer |
Show UNSPSC/ECL@SS
£ 25.24 excl. VAT
/ Each
£ 30.29 incl. VAT
- Delivery usually within ( 3 ) days
