KLINGSPOR 4487 LS309XH PORTABLE SANDER BELT 105X620MM GRIT 60 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4487
Rubix:417A0645
EAN:4014855027774

Product details : KLINGSPOR 4487 LS309XH PORTABLE SANDER BELT 105X620MM GRIT 60 F5 PK10
LS 309 XH woodworking belt, 105 x 620 mm grit 60 F5
Technical specifications
Attributes
| Length | 105 mm |
|---|---|
| Width | 620 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
- Delivery usually within ( 5 ) days