KLINGSPOR 258655 NBF800 10 X 330 MM P60 FILE BELT PACK 10
NBF 800 Abrasive File Belt
See technical informationReferences
Klingspor:258655
Rubix:264A3378
EAN:4014855088690

Product details : KLINGSPOR 258655 NBF800 10 X 330 MM P60 FILE BELT PACK 10
NBF 800 non-woven web belt, 10 x 330 mm coarse aluminium oxide F4W
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 330 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 25.60 excl. VAT
/ Each
£ 30.72 incl. VAT
- Usually arrives within 14 working days