KLINGSPOR 4482 100X610 ABRAISIVE CLOTH BELT P100 GRIT LS 309 XH PK 10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4482
Rubix:80349167
EAN:4014855016891

Product details : KLINGSPOR 4482 100X610 ABRAISIVE CLOTH BELT P100 GRIT LS 309 XH PK 10
LS 309 XH woodworking belt, 100 x 610 mm grit 100 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 610 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- Usually arrives within 14 working days