References
Superseded Ref:866550
Roebuck:886458
Rubix:222A5092
EAN:3660338398841

Documents
Product details : ROEBUCK 886458 CERAMIC FILE BELT 20 X 520 MM G60
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Width | 20 mm |
| Grain | 60 |
| Application | stainless steel, inconels and extremely hard materials |
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
- Usually arrives within 14 working days
