LOCTITE LB 8154 MOS2 ASSEMBLY AEROSOL 400ML 303135
Loctite LB 8154
See technical informationSee documentsReferences
Loctite:8154
Rubix:130A3872
Manufacturer :303135
EAN:5010266264820

Documents
Product details : LOCTITE LB 8154 MOS2 ASSEMBLY AEROSOL 400ML 303135
LOCTITE LB 8154 is black oil spray lubricant anti-seize based on mineral oil, lithium soap and MoS₂, using propane/butane as a propellant. Its mineral oil-based assembly paste with MoS₂ facilitates easy assembly and disassembly of cylindrical parts under severe operating conditions. This product is typically used in applications with an operating range of -30 to +450°C.
Strengths
Easy assembly and disassembly of cylindrical parts under severe operating conditions.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | anti-seize |
| Min. temperature | -30 °C |
| Max. temperature | 450 °C |
Show UNSPSC/ECL@SS
£ 33.99 excl. VAT
/ Each
£ 40.79 incl. VAT
- Usually arrives within 14 working days