MAX 110 HEAVY DUTY WIPES BOX 160 SHEETS 30 X 42CM
MAX 110 HEAVY DUTY WIPES BOX 160 SHEETS 30 X 42CM
See technical informationReferences
Dirteeze:MAX110B160
Rubix:420A0196
Manufacturer :MAX110B160

Product details : MAX 110 HEAVY DUTY WIPES BOX 160 SHEETS 30 X 42CM
A premium grade wiper with re-usable properties, for rugged surface wiping, working with solvents and clean-up of heavier fluid spills, particularly suitable within engineering workshops, the manufacturing sector, garages and with mobile workers.
Features
• Premium quality MAX110 110gsm non woven wiper
• Ultra high water and oil absorbency
• Ultra high tensile and abrasion resistance
• Reusable properties
• Leaves no lint after wiping
Applications
• Rugged surface wiping, including metal shavings
• Working with solvents
• Where higher wet strength is required
• Engineering workshops, garages, manufacturing, and mobile workers
• Clean-up of heavier spills and liquids
Features
• Premium quality MAX110 110gsm non woven wiper
• Ultra high water and oil absorbency
• Ultra high tensile and abrasion resistance
• Reusable properties
• Leaves no lint after wiping
Applications
• Rugged surface wiping, including metal shavings
• Working with solvents
• Where higher wet strength is required
• Engineering workshops, garages, manufacturing, and mobile workers
• Clean-up of heavier spills and liquids
Technical specifications
Attributes
| Length | 42 cm |
|---|---|
| Colour | blue |
| Diameter | 300 mm |
| Number of formats | 120 |
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
- Delivery usually within ( 7 ) days
