• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 821663 STRONG42 WHT 2PLY KITCHEN TOWEL 12.6MX228MMX50MM PK24

LUCART 821663 STRONG42 WHT 2PLY KITCHEN TOWEL 12.6MX228MMX50MM PK24

LUCART 821663 STRONG42 WHT 2PLY KITCHEN TOWEL 12.6MX228MMX50MM PK24

See technical informationSee documents

References

Lucart:821663
Rubix:259A9776
brand logo
brand logo

Documents

Product details : LUCART 821663 STRONG42 WHT 2PLY KITCHEN TOWEL 12.6MX228MMX50MM PK24


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 15.23 excl. VAT
/ Each
£ 18.28 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LAX 60 LOW LINT RAG REPLACEMENT WIPES BOX 150 SHEETS 30 X 50CMKLEENEX 8484 TOILET TISSUE 6 X 4 SMALL ROLLS WHITEWYPALL 7772 CLEANING WIPERS 50 SHEETS GREEN PK6LUCART 852559 EASY300BS BLU 1PLY CENTREFEED ROLL 300MX190X60MM PK6SCOTT 8511 ESSENTIAL TOILET TISSUE MAXI JUMBO WHITE 380 6 ROLLSSCOTT 6682 CONTROL HAND TOWELS INTERFOLDED 240 SHEETS BLUE MED PK15HOSTESS 8613 TOILET TISSUE ROLLS JUMBO WHITE PK12SCOTTKC 6659 CONTROL FLUSHABLE FOLDED HAND TOWELS WHITE PK15LUCART 852434 ECO085W WHT 2PLY FLOORSTAND ROLL 288MX220MMX60MM PK2TORK 190578 BLUE LOW-LINT CLEANING CLOTHS W4 1PLY X80 PK5WORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6WYPALL 7140 L10 EXTRA WIPERS LARGE ROLL 1500 SHEETS BLUESCOTT 6657 SLIMROLL HAND TOWELS WHITE PK6SCOTT 6665 PERFORMANCE HAND TOWELS ROLL 1PLY WHITE PK6SCOTT 8501 ESSENTIAL TOILET TISSUE 1053 SHEETS JUMBO WHITE PK6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap