• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 851255J TEXICELL370 MAXI WIPER 141MX265MMX71MM 370 SHT WHT PK2

LUCART 851255J TEXICELL370 MAXI WIPER 141MX265MMX71MM 370 SHT WHT PK2

LUCART 851255J TEXICELL370 MAXI WIPER 141MX265MMX71MM 370 SHT WHT PK2

See technical informationSee documents

References

Lucart:851255J
Rubix:259A0244
brand logo
brand logo

Documents

Product details : LUCART 851255J TEXICELL370 MAXI WIPER 141MX265MMX71MM 370 SHT WHT PK2


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 41.02 excl. VAT
/ Each
£ 49.22 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

WYPALL 7443 X50 CLEANING CLOTHS INTERFOLDED YELLOW 50 SHEETS PK6WYPALL 7140 L10 EXTRA WIPERS LARGE ROLL 1500 SHEETS BLUEWORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6SCOTT 6663 CONTROL FOLDED HAND TOWELS 224 SHEETS 1PLY WHITE PK15TORK 473263 BLUE REFLEX WIPING PAPER TOWEL PLUS M4 2PLY 429 SHEETS PK6SCOTT 6657 SLIMROLL HAND TOWELS WHITE PK6SCOTT 6667 HAND TOWELS ROLL 1PLY LARGE WHITE PK6LUCART 812395 ECO333J WHT 2PLY MAXI JUMBO TOILET ROLL PK6TORK 12324 WHITE SOFT CONVENTIONAL TOILET ROLL 2PLY 400 SHEETS PK6TORK 110275 WHITE SOFT JUMBO TOILET PAPER ROLL T1 2PLY 1800 SHEETS PK6WYPALL 7255 L10 WIPING PAPER CENTREFEED BLUE 1PLY 38CM X 19.5CM PK6WYPALL 7494 L10 FOOD HYGIENE WIPING PAPER CENTREFEED FOR REACH BLU PK6TORK 130041 WHITE WIPING PAPER PLUS W1/2 2PLY 750 SHEETSSCOTT 6668 HAND TOWELS ROLL BLUE PK6TORK 100320 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap