References
Facom:M.2'3/8HA
Rubix:1239234
EAN:3148516634962



Product details : FACOM M.2'3/8HA SOCKET M.23/8HA
M.HA - sockets 1" hex in inches
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1415 g |
|---|---|
| Packaged dimensions (D x W x H) | 86x82x82 mm |
| Package weight | 1410 g |
| Square drive adapter | 1 '' |
| Diameter | 56.3 mm |
| Length | 87 mm |
Show UNSPSC/ECL@SS
£ 111.31 excl. VAT
/ Each
£ 133.57 incl. VAT
- Delivery usually within ( 14 ) days
